This item is Discontinued.

E-Z Patch E-Z Patch EZP-2397 50 lbs NPT JewelScapes Glass Blends Midnight Blue Midnight Blue Blends Blended EZP-2397

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-2397 50 lbs NPT JewelScapes Glass Blends Midnight Blue Midnight Blue Blends Blended (Discontinued)

Mfr # EZP-2397
Zoro # G804130047
UPC # 608695994187
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-2397
Zoro #
G804130047
UPC #
608695994187
Country of Origin
United States

Description

50 lbs Blended Fast Set - Each - Any Quantity

E-Z Patch 12 F.S. (Fast Set) Blended Plaster Repair is a pool plaster that contains combinations of Pebble, Quartz or Glass Beads specifically designed for fast underwater or above water blended plaster repairs. It is also the best product to use for fast repairs in cold temperatures. E-Z Patch 12 F.S. contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before filling pool. Swimming may be allowed the next day. . Liquid acrylic bonder is not needed in this kit.

Specifications
  • Color: Midnight Blue Midnight Blue Blends
  • Series: NPT JewelScapes Glass Blends
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews