This item is Discontinued.

E-Z Patch E-Z Patch EZP-2437 50 lbs Blended Plaster Fast Set; Quarry Blue EZP-2437

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-2437 50 lbs Blended Plaster Fast Set; Quarry Blue (Discontinued)

Mfr # EZP-2437
Zoro # G703990742
UPC # 746591916589
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZP-2437
Zoro #
G703990742
UPC #
746591916589
Country of Origin
United States

Description

E-Z Patch 12 F.S. (Fast Set) Blended Plaster Repair is a pool plaster that contains combinations of Pebble, Quartz or Glass Beads specifically designed for fast underwater or above water blended plaster repairs. It is also the best product to use for fast repairs in cold temperatures. E-Z Patch 12 F.S. contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before filling pool. Swimming may be allowed the next day.Liquid acrylic bonder is not needed in this kit.

Below are our E-Z Patch 12 and E-Z Patch 12 F.S. Blended Plaster.All of our cement repair colors may be adjusted using any cement dye. materials may be a little lighter in color compared to non Fast Set repair materials. Wet existing surface to compare to pictures.

Specifications
  • Color: Quarry Blue
  • Capacity: 50 lbs
  • Weight: 54 lbs

Ratings & reviews