This item is Discontinued.

E-Z Patch E-Z Patch EZP-324 50 lbs NPT Stonescapes Tahoe Blue Mini Pebble Repair EZP-324

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-324 50 lbs NPT Stonescapes Tahoe Blue Mini Pebble Repair (Discontinued)

Mfr # EZP-324
Zoro # G404129441
UPC # 608695925853
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-324
Zoro #
G404129441
UPC #
608695925853
Country of Origin
United States

Description

Regular Pebble Repair

E-Z Patch 9 Pebble Plaster Repair is used for above water pebble plaster repairs (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing repairs, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.

Specifications
  • Color: Tahoe Blue
  • Series: NPT Stonescapes
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews