This item is Discontinued.

E-Z Patch EZP-1306 1 lbs Gray Mini Pebble Plaster EZP-1306

This item is Discontinued.

E-Z Patch

EZP-1306 1 lbs Gray Mini Pebble Plaster (Discontinued)

Mfr # EZP-1306
Zoro # G603989914
UPC # 608695907514
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1306
Zoro #
G603989914
UPC #
608695907514
Country of Origin
United States

Description

1 lbs Mini Pebble Plaster Pack of 12

E-Z Patch 9 Pebble Plaster Repair is used for above water pebble plaster repairs (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing repairs, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.

Specifications
  • Color: Gray
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews