Shop EAGLE MFG
See all product information
Create Account
Type II Safety Can, Galvanized Steel, 5 gal, 5/8 in Flexible Metal Hose, Red, Flammables
- Mfr # U251SX5
- Zoro # G6090637
product price:Â
$
153.32
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
5 gal
Height
15.875 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U251SX5
- Zoro #
- G6090637
- UPC #
- 048441221547
- Country of Origin
- United States
Dimensions
- Height
- 15.875 in
- Can Diameter
- 12 1/2 in
- Hose Outside Diameter
- 5/8 in
- Hose Length
- 12 in
- Spout Length
- 12"
- Width
- 11 1/4 in
- Overall Height
- 15 7/8 in
- Spout Outside Diameter
- 5/8 in
Description
Type II Safety Can, Can Type Type II, DOT Approved Not DOT Approved, Capacity 5 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 12 1/2 in, Overall Height 15 7/8 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Faucet Location Not Applicable, Footprint Shape Circle, Hose Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.