Containment Pool, 150 gal Capacity, Yellow
- Mfr # T8612
- Zoro # G3772505
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Container Capacity
150 gal
Spill Capacity
150 gal
Height
18 in
Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8612
- Zoro #
- G3772505
- UPC #
- 048441008230
- Country of Origin
- United States
- Item
- Collapsible Containment Pool
- Color
- Yellow
- Container Capacity
- 150 gal
- Spill Capacity
- 150 gal
- Material
- Fabric
- Standards
- EPA, SPCC, NPDES
- Supports SPCC Compliance
- Yes
- Indoor/Outdoor Use
- Indoor, Outdoor
- Sidewall Support Material
- PVC
- Sidewall Type
- PVC Coated Farbic
- Product Type
- Containment Pool
- Shape
- Circle
- Supports NPDES Compliance
- No
- Recycled Content (%)
- No Recycled Content
- Supports EPA Compliance
- Yes
- Spill Capacity, gal.
- 150 gal
- Shell Material
- Fabric
- Wire Color
- Yellow
- Traction Material
- Fabric
Dimensions
- Height
- 18 in
- Length
- 1 ft
- Width
- 1 ft
- Bottom Inside Dimensions
- 1 ft L x 1 ft W
- Bottom Inside Lengths
- 1 ft
- Bottom Inside Widths
- 1 ft
- Top Diameter
- 6 1/2 ft
- Dimensions
- 1 ft L x 1 ft W x 18 in H
- Outside Diameter
- 78 in
Description
The EAGLE MFG T8612 is a collapsible containment pool with a spill capacity rated up to 150 gal. Made of fabric with PVC sidewall support, this circular pool is rated for indoor and outdoor use for temporary liquid containment applications.
Key Features:
- Spill Capacity: Up to 150 gal.
- Product Type: Containment pool with a collapsible design for storage.
- Shape and Size: Circular pool with a 78 in. outside diameter and 6-1/2 ft. top diameter.
- Dimensions: 1 ft. L x 1 ft. W x 18 in. H.
- Material: Fabric construction with PVC sidewall support.
- Sidewall Type: PVC-coated fabric.
- Color: Yellow.
- Use Location: Rated for indoor and outdoor use.
- Standards: EPA, SPCC, NPDES.
- EPA: Yes.
- SPCC: Yes.
- NPDES: No.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.