Hazardous Material Storage Cabinet, 24 gal, 4 Shelves, Polyethylene, 18 in W x 72 in H x 22 in D

  • Mfr # M24CRA
  • Zoro # G1469363
product price: 
$
888.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
24 gal
Number of Shelves
4
Material
Polyethylene
Exterior Height
72 in
Exterior Depth
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M24CRA
Zoro #
G1469363
UPC #
048441009022
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
24 gal
Number of Shelves
4
Material
Polyethylene
Color
Blue
Door Handle Type
Molded-In Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Unfinished
Includes
Caution Corrosives Labels
Rated For Flammable Storage
No
Number of Doors
2
Sump Capacity
4 gal
Door Type
Hinged
Features
Caution Corrosives Labels, (4) Poly Vents with Caps, Opens 180 Degrees
Indoor/Outdoor
Indoor
Construction
Polyethylene
Includes Rollers
Rollers Not Included
Storage Chemical Type
Corrosives
EN Fire Rating
Non-Combustible
NFPA 30
Not NFPA 30 Compliant
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
FM Class
6050
Shell Material
Polyethylene
Wire Color
Blue
Traction Material
Polyethylene

Dimensions

Exterior Height
72 in
Exterior Depth
22 in
Exterior Width
18 in
Door Opening Height
29 3/4 in
Depth
22 in
Door Opening Width
14 in
Fits Chest Size
Caution Corrosives Labels, (4) Poly Vents with Caps, Opens 180 Degrees

Description

Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 24 gal, Height 72 in, Width 18 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Blue, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products