Shop EAGLE MFG
See all product information
Create Account
36" x 48", Catch Basin Filter Inlet Insert - Sediment - No Frame
- Mfr # T8713
- Zoro # G3772408
product price:Â
$
52.72
/ea
Key Features
Material
Non-Woven, Polypropylene Geotextile
Length
36 in
Width
36 in
Color
Black
For Use With
Storm Water Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8713
- Zoro #
- G3772408
- UPC #
- 048441007264
- Country of Origin
- United States
- Item
- Curb Inlet Guard
- Material
- Non-Woven, Polypropylene Geotextile
- Color
- Black
- For Use With
- Storm Water Control
- Standards
- NPDES, 40 CFR 122.26
- Flow Capacity
- 500 gpm
- Removes
- Debris, Sediments
- Drain Included
- No
- Filter Material
- PVC Coated Fabric
- Substances Filtered
- Debris, Oil, Sediment
- Installation Method
- Set-In Place
- For Drain Type
- Curb Drain
- Recycled Content (%)
- No Recycled Content
- Frame Material
- PVC Coated Fabric
- Retaining Rods Required
- Not Required
- Max. Flow Rate
- 500 gpm
- Reusable
- Yes
- Frame Style
- Frameless
- Shell Material
- Non-Woven, Polypropylene Geotextile
- Wire Color
- Black
- Traction Material
- Non-Woven, Polypropylene Geotextile
Dimensions
- Length
- 36 in
- Width
- 36 in
- Height
- 36 in
- Opening Size
- 16 in
- Depth
- 4 ft
- Dimensions
- 36 in L x 36 in W x 36 in H
Description
Curb Inlet Guard, Removes Debris, Sediments, Flow Capacity 500 gpm, Length 36 in, Width 36 in, Height 36 in, Opening Size 16 in, For Use With Storm Water Control, Oil Capacity Not Applicable, Material Non-Woven, Polypropylene Geotextile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.