Sorbent Pad, 12 gal Spill Capacity, 12 gal Load Capacity, PVC Coated Fabric

  • Mfr # T8363
  • Zoro # G3772609
product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Width
60 in
Length
48 in
Height
3 in
Dimensions
48 (121.9 cm) W x 60 (152.4 cm) D x 3 (7.6 cm) H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8363
Zoro #
G3772609
UPC #
048441006700
Country of Origin
United States
Item
Sorbent Pad
Color
Black, Yellow
Load Capacity
12 gal
Material
PVC Coated Fabric
Includes
Grommets
Standards
EPA, SPCC
Spill Capacity, gal.
12 gal
Fluids Absorbed
Fuels
Product Type
Sorbent Pad
Components Included
(1) Pad
For Use With Brand
Eagle SpillNEST(TM) Drip Pads
Indoor/Outdoor Use
Indoor, Outdoor
Recycled Content (%)
No Recycled Content
Pad Material
PVC
Pad Color
Yellow
Supports SPCC Compliance
No
Drip Pillow Color
Yellow
Number of Pads Included
1
Supports EPA Compliance
No
Product Weight
21 lb
Includes Drain
No
Package Type
Box
Number of Pads
1
Perforated
Not Perforated
Volume Absorbed per Pkg.
12 gal
Volume Absorbed Per Pad
12 gal
Shell Material
PVC Coated Fabric
Wire Color
Black, Yellow
Traction Material
PVC Coated Fabric

Dimensions

Width
60 in
Length
48 in
Height
3 in
Dimensions
48 (121.9 cm) W x 60 (152.4 cm) D x 3 (7.6 cm) H
Outside Length
60 in
Outside Height
3 in
Outside Width
48 in
Outside Dimensions
60 in L x 48 in W x 3 in H

Description

The EAGLE MFG T8363 sorbent pad is designed for secondary spill containment and to absorb fuels for use with drips or small spills within compatible containment systems. It is made of PVC-coated fabric with PVC material and is sized for use with Eagle SpillNESTTM Drip Pads. Absorption capacity is up to 12 gal per pad.

Key Features:

  • Absorption capacity: up to 12 gal per pad and 12 gal per package
  • For fluids: designed for use with fuels
  • Construction: PVC-coated fabric with PVC material
  • Dimensions: 60 in. L x 48 in. W x 3 in. H overall
  • Color: black and yellow, with yellow pad/drip pillow color
  • Included components: (1) pad and grommets
  • Compatibility: for use with Eagle SpillNESTTM Drip Pads
  • Design: not perforated and does not include a drain
  • Use location: indoor and outdoor
  • Weight: 21 lb.
  • Standards referenced: EPA and SPCC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.