Shop EAGLE MFG

Sorbent Pad, Fuels, 1 gal Vol Absorbed per Pkg, 22 in x 22 in, Black, Yellow, PVC Coated Fabric

  • Mfr # T8340

  • Zoro # G3772679


product price: 
$
95.69
/ea

Key Features

Fluids Absorbed
Fuels
Material
PVC Coated Fabric
Size
22 in x 22 in
Package Type
Box
Product Type
Sorbent Pad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T8340
Zoro #
G3772679
UPC #
048441006632
Country of Origin
United States

Dimensions

Size
22 in x 22 in
Length
22 in
Width
22 in
Outside Length
22 in
Outside Width
22 in
Outside Height
3 in
Outside Dimensions
22 in L x 22 in W x 3 in H

Details

Item
Sorbent Pad
Fluids Absorbed
Fuels
Volume Absorbed per Pkg.
1 gal
Material
PVC Coated Fabric
Package Type
Box
Product Type
Sorbent Pad
Color
Black, Yellow
Perforated
Not Perforated
Standards
EPA, SPCC
Load Capacity
1 gal
Drain Included
No
Application
Fuels
Number of Pads Included
1
Pad Color
Yellow
For Use With Brand
Eagle SpillNEST(TM) Drip Pads
Drip Pillow Color
Yellow
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
No
Product Weight
7 lb
Spill Capacity, gal.
1 gal
Components Included
(1) Pad
Supports SPCC Compliance
No
Indoor/Outdoor Use
Indoor, Outdoor
Pad Material
PVC
Number of Pads
1

Description

Product Type Sorbent Pad, Fluids Absorbed Fuels, Volume Absorbed per Pkg. 1 gal, Material PVC Coated Fabric, Number of Layers Not Applicable, Perforated Not Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.