Sorbent Pad, 2 gal Spill Capacity, 2 gal Load Capacity, PVC Coated Fabric

  • Mfr # T8341
  • Zoro # G3772660
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Width
36 in
Length
24 in
Height
3 Inches
Dimensions
24 (61 cm) W x 36 (91.4 cm) D x 3 (7.6 cm) H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8341
Zoro #
G3772660
UPC #
048441006649
Country of Origin
United States
Item
Sorbent Pad
Color
Black, Yellow
Load Capacity
2 gal
Material
PVC Coated Fabric
Standards
EPA, SPCC
Spill Capacity, gal.
2 gal
Fluids Absorbed
Fuels
Volume Absorbed per Pkg.
2 gal
Pad Color
Yellow
Product Type
Sorbent Pad
Supports EPA Compliance
No
Product Weight
8 lb
Indoor/Outdoor Use
Indoor, Outdoor
Number of Pads Included
1
Recycled Content (%)
No Recycled Content
Supports SPCC Compliance
No
Pad Material
PVC
Components Included
(1) Pad
For Use With Brand
Eagle SpillNEST(TM) Drip Pads
Drip Pillow Color
Yellow
Includes Drain
No
Volume Absorbed Per Pad
2 gal
Perforated
Not Perforated
Package Type
Box
Number of Pads
1
Shell Material
PVC Coated Fabric
Wire Color
Black, Yellow
Traction Material
PVC Coated Fabric

Dimensions

Width
36 in
Length
24 in
Height
3 Inches
Dimensions
24 (61 cm) W x 36 (91.4 cm) D x 3 (7.6 cm) H
Outside Height
3 in
Outside Width
24 in
Outside Length
36 in
Outside Dimensions
36 in L x 24 in W x 3 in H

Description

The EAGLE MFG T8341 is a sorbent pad for secondary spill containment that absorbs fuel drips and small spills. It is made of PVC-coated fabric, is compatible with Eagle SpillNESTâ„¢ Drip Pads, and has a stated 2 gal absorbency/load capacity in a single-pad format.

Key Features:

  • Product type: Sorbent pad for secondary spill containment
  • Fluids absorbed: Rated for fuels
  • Capacity: 2 gal spill capacity, 2 gal load capacity, and 2 gal absorbed per pad
  • Material: PVC-coated fabric with PVC pad material
  • Dimensions: 36 in L x 24 in W x 3 in H
  • Color: Black and yellow, with yellow pad/drip pillow color
  • Pad count: 1 pad included
  • Construction: Not perforated
  • Drain: No drain included
  • Use location: Indoor and outdoor
  • Standards referenced: EPA and SPCC
  • Product weight: 8 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.