Sorbent Pad, 3 gal Spill Capacity, 3 gal Load Capacity, PVC Coated Fabric

  • Mfr # T8342
  • Zoro # G3772651
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Width
54 in
Length
24 in
Height
3 Inches
Dimensions
24 (61 cm) W x 54 (137.2 cm) D x 3 (7.6 cm) H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8342
Zoro #
G3772651
UPC #
048441006656
Country of Origin
United States
Item
Sorbent Pad
Color
Black, Yellow
Load Capacity
3 gal
Material
PVC Coated Fabric
Standards
EPA, SPCC
Spill Capacity, gal.
3 gal
Fluids Absorbed
Fuels
Volume Absorbed per Pkg.
3 gal
Indoor/Outdoor Use
Indoor, Outdoor
Supports SPCC Compliance
No
For Use With Brand
Eagle SpillNEST(TM) Drip Pads
Number of Pads Included
1
Recycled Content (%)
No Recycled Content
Pad Color
Yellow
Pad Material
PVC
Product Weight
9 lb
Supports EPA Compliance
No
Components Included
(1) Pad
Drip Pillow Color
Yellow
Product Type
Sorbent Pad
Includes Drain
No
Volume Absorbed Per Pad
3 gal
Package Type
Box
Perforated
Not Perforated
Number of Pads
1
Shell Material
PVC Coated Fabric
Wire Color
Black, Yellow
Traction Material
PVC Coated Fabric

Dimensions

Width
54 in
Length
24 in
Height
3 Inches
Dimensions
24 (61 cm) W x 54 (137.2 cm) D x 3 (7.6 cm) H
Outside Length
54 in
Outside Width
24 in
Outside Height
3 in
Outside Dimensions
54 in L x 24 in W x 3 in H

Description

The EAGLE MFG T8342 is a sorbent pad for secondary spill containment. It absorbs fuels, drips, and small spills and is designed for use with Eagle SpillNESTâ„¢ drip pads. The pad features PVC coated fabric construction and is specified for indoor or outdoor use.

Key Features:

  • Absorption Capacity: Up to 3 gal per pad and 3 gal per package.
  • Material: PVC coated fabric with PVC pad material.
  • Dimensions: 54 in. L x 24 in. W x 3 in. H overall size.
  • Compatibility: For use with Eagle SpillNESTâ„¢ drip pads.
  • Included Quantity: 1 pad.
  • Color: Black and yellow, with a yellow pad/drip pillow.
  • Design: Not perforated.
  • Use Location: Indoor and outdoor.
  • Standards Listed: EPA and SPCC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.