customer-service Help
Eagle

Drip Pad, 38 in.L x 42 in.W

Eagle Drip Pad, 38 in.L x 42 in.W T8343
Tap to zoom
Hover or click to zoom
$152.89
  • Item: Drip Pad
  • Length: 38 in
  • Width: 42 in
See full product details
This item ships free.

Total: $152.89

Eagle #T8343 Specifications

  • Item: Drip Pad
  • Length: 38 in
  • Width: 42 in
  • Material: PVC Coated Fabric
  • Color: Yellow
  • For Use With: NA
  • Standards: EPA, SPCC
  • Outside Length: 42 in
  • Outside Height: 3 in
  • Outside Width: 38 in
  • Length (Straight Wireway): 38 in
  • Fluids Absorbed: Fuels, Hydrocarbons
  • Product Type: Drip Pad
  • Pad Material: PVC
  • Number of Pads Included: 1
  • Indoor/Outdoor Use: Indoor, Outdoor
  • Product Weight: 9 lb
  • Pad Color: Yellow
  • Supports EPA Compliance: No
  • Supports SPCC Compliance: No
  • Spill Capacity, gal.: 4 gal
  • Outside Dimensions: 42 in L x 38 in W x 3 in H
  • Recycled Content (%): No Recycled Content
  • For Use With Brand: Eagle SpillNEST(TM) Drip Pads
  • Drip Pillow Color: Yellow
  • Components Included: (1) Pad
  • Country of Origin (subject to change): United States

Description

Drip Pad, Yellow, PVC Coated Fabric, Length 38 in, Width 42 in, For Use With NA, Standards EPA, SPCC

Reviews of Eagle #T8343