Sorbent Pad, 8 gal Spill Capacity, 8 gal Load Capacity, PVC Coated Fabric

  • Mfr # T8362
  • Zoro # G3772618
product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Width
48 in
Length
48 in
Height
3 in
Dimensions
48 (121.9 cm) W x 48 (121.9 cm) D x 3 (7.6 cm) H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8362
Zoro #
G3772618
UPC #
048441006694
Country of Origin
United States
Item
Sorbent Pad
Color
Black, Yellow
Load Capacity
8 gal
Material
PVC Coated Fabric
Includes
Grommets
Standards
EPA, SPCC
Spill Capacity, gal.
8 gal
Fluids Absorbed
Fuels
Volume Absorbed per Pkg.
8 gal
Recycled Content (%)
No Recycled Content
Pad Color
Yellow
Pad Material
PVC
Supports SPCC Compliance
No
Drip Pillow Color
Yellow
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
No
Number of Pads Included
1
Product Weight
19 lb
Product Type
Sorbent Pad
Components Included
(1) Pad
For Use With Brand
Eagle SpillNEST(TM) Drip Pads
Includes Drain
No
Perforated
Not Perforated
Package Type
Box
Volume Absorbed Per Pad
8 gal
Number of Pads
1
Shell Material
PVC Coated Fabric
Wire Color
Black, Yellow
Traction Material
PVC Coated Fabric

Dimensions

Width
48 in
Length
48 in
Height
3 in
Dimensions
48 (121.9 cm) W x 48 (121.9 cm) D x 3 (7.6 cm) H
Outside Width
48 in
Outside Length
48 in
Outside Height
3 in
Outside Dimensions
48 in L x 48 in W x 3 in H

Description

The EAGLE MFG T8362 is a sorbent pad used in secondary spill containment for fuel drip and spill absorption applications within the stated 8 gal capacity. It is designed for use with Eagle SpillNESTâ„¢ drip pads and features PVC coated fabric construction with a 48 in x 48 in x 3 in profile. This pad is specified for indoor and outdoor placement under containers, equipment, or within containment setups for applications involving fuel drip or spill absorption.

Key Features:

  • Spill/Absorption Capacity: Holds up to 8 gal per pad and 8 gal per package.
  • Load Capacity: Rated for 8 gal load capacity.
  • Material: PVC coated fabric with a PVC pad material.
  • Dimensions: 48 in L x 48 in W x 3 in H outside dimensions.
  • Fluid Compatibility: Absorbs fuels.
  • Pad Count: Includes 1 pad.
  • Included Components: Supplied with (1) pad and grommets.
  • Design: Not perforated and does not include a drain.
  • Color: Black and yellow, with a yellow pad/drip pillow.
  • Use Location: Specified for indoor and outdoor use.
  • Standards: EPA and SPCC.
  • Product Weight: 19 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.