Drive-Through Spill Containment Berm, 12 ft x 36 ft x 1 ft, 3231 gal, Black
- Mfr # T8437DR
- Zoro # G3773038
product price:Â
$
6,150.49
/ea
Key Features
Color
Black
Fluids Absorbed
Fuel and chemical resistant
Container Capacity
3231 gal
Spill Capacity
3,231 gal
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8437DR
- Zoro #
- G3773038
- UPC #
- 048441006502
- Country of Origin
- United States
- Item
- Collapsible Containment Berm
- Color
- Black
- Fluids Absorbed
- Fuel and chemical resistant
- Container Capacity
- 3231 gal
- Spill Capacity
- 3,231 gal
- Material
- Fabric
- Standards
- EPA, SPCC, NPDES
- Supports EPA Compliance
- Yes
- Supports SPCC Compliance
- Yes
- Product Type
- Containment Berm
- Shape
- Rectangle
- Indoor/Outdoor Use
- Indoor, Outdoor
- Sidewall Type
- L Bracket
- Spill Capacity, gal.
- 3,231 gal
- Recycled Content (%)
- No Recycled Content
- Sidewall Support Material
- PVC
- Supports NPDES Compliance
- No
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Height
- 12 in
- Width
- 12 ft
- Length
- 36 ft
- Dimensions
- 12 ft W x 36 ft L
- Bottom Inside Widths
- 12 ft
- Bottom Inside Dimensions
- 12 ft W x 36 ft L
- Bottom Inside Lengths
- 36 ft
Description
The EAGLE MFG T8437DR is a collapsible containment berm with a 12 ft x 36 ft rectangular footprint and a 3,231 gal spill capacity. It is designed to create a temporary containment area for leaks, drips, and fluid spills, with drive-in and drive-out access and fold-down sidewalls for storage when not in use. This berm is rated for indoor and outdoor use and features fuel- and chemical-resistant material.
Key Features:
- Spill Capacity: Holds up to 3,231 gal.
- Size: Bottom inside dimensions measure 12 ft W x 36 ft L with a 12 in height.
- Construction: Fabric berm with PVC sidewall support material.
- Sidewall Design: L bracket sidewalls support drive-in and drive-out use.
- Shape and Color: Rectangular design in black.
- Fluid Resistance: Fuel- and chemical-resistant material.
- Use Location: Rated for indoor and outdoor use.
- Standards: Listed for EPA, SPCC, and NPDES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.