Shop EAGLE

EM7389 6 DR Z Clip Hanger with Holes; 6 ft.

  • Mfr # EM7389 6 DR
  • Zoro # G104068040

product price: 
$
66.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EM7389 6 DR
Zoro #
G104068040
UPC #
650361133826
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Hanging things on the wall has never been easier. The easy to use Eagle-Clip -Z- Clips are a fast and cost effective method to hang, fasten and secure any kind of wall panel, acoustical panel, partition, frame, cabinet, sign, mirror or piece of artwork.

Features
  • Aluminum
  • Easy and fast removal of panels
  • 2" has hole centers at 1-3/8"
  • 6 ft has hole centers at 8"
  • Extremely strong - load limits dependent on material and fasteners used
  • Fasteners not included - 5mm (3/16") holes
  • Holes are not countersunk
Specifications
  • Size: 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.