Shop EAGLE EYES
See all product information
Create Account
LAMP, GM364-B021R
- Mfr # GM364-B021R
- Zoro # G802062258
product price:Â
$
73.95
/ea
Key Features
Lens Color
Clear
Bulbs Included
No
Position
Right
Components Included
Complete Assembly
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GM364-B021R
- Zoro #
- G802062258
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Clear
- Bulbs Included
- No
- Position
- Right
- Components Included
- Complete Assembly
- Lens Material
- Plastic
- Housing Material
- Plastic
- Standards
- SAE/Dot Compliant
- Bulb Type
- Halogen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA