Shop EAGLE EYES
See all product information
Create Account
LAMP, IZ089-B00DL
Mfr # IZ089-B00DL
Zoro # G302061249
product price:Â
$
27.89
/ea
Key Features
Lens Color
Amber
Voltage
12 Volts
Watts
5 watts
Housing Color
Chrome
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IZ089-B00DL
- Zoro #
- G302061249
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Amber
- Voltage
- 12 Volts
- Watts
- 5 watts
- Housing Color
- Chrome
- Position
- Left
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA