Shop EAGLE EYES
See all product information
Create Account
LAMP, MZ160-B000L
Mfr # MZ160-B000L
Zoro # G202061790
product price:Â
$
30.99
/ea
Key Features
Lens Color
Clear/Red/Amber
Bulb Finish
Polished
Voltage
12 Volts
Light Source Type
LED
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ160-B000L
- Zoro #
- G202061790
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Clear/Red/Amber
- Bulb Finish
- Polished
- Voltage
- 12 Volts
- Light Source Type
- LED
- Position
- Left
- Special Features
- Waterproof
- Housing Color
- Chrome
- Bulb Type
- LED
- Fit Type
- Vehicle Specific Fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.