Shop EAGLE EYES
See all product information
Create Account
LAMP, MZ213-B001L
Mfr # MZ213-B001L
Zoro # G502062077
product price:Â
$
81.15
/ea
Key Features
Lens Color
Clear
Material
ABS Plastic /Polycarbonate Lens
Type
Reflector
Light Type
Halogen
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ213-B001L
- Zoro #
- G502062077
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Material
- ABS Plastic /Polycarbonate Lens
- Type
- Reflector
- Light Type
- Halogen
- Position
- Left
- Housing Color
- Chrome Bezel