Shop EAGLE EYES
See all product information
Create Account
LAMP, MZ220-A001L
Mfr # MZ220-A001L
Zoro # G302062178
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Material
Plastic
Components Included
Lens And Housing
Lens Material
Plastic
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ220-A001L
- Zoro #
- G302062178
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Clear
- Housing Material
- Plastic
- Components Included
- Lens And Housing
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Standards
- SAE/Dot Compliant
- Bulbs Included
- No
- Position
- Left
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA