Shop EAGLE EYES
See all product information
Create Account
LAMP, MZ226-B000R
Mfr # MZ226-B000R
Zoro # G602062076
product price:Â
$
69.89
/ea
Key Features
Lens Color
Red/Clear
Lighting Technology
Halogen
Voltage
12 Volts
Dimensions L X W X H
15.63 x 12.17 x 5.61 inches
Special Features
Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ226-B000R
- Zoro #
- G602062076
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Red/Clear
- Lighting Technology
- Halogen
- Voltage
- 12 Volts
- Special Features
- Waterproof
- Light Source Type
- Halogen
- Position
- Right
- Housing Color
- Chrome
- Bulb Type
- Halogen
- For Use With
- Tail Light