Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1012-A001L
Mfr # TY1012-A001L
Zoro # G702061559
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Position
Left
Housing Material
Plastic
Bulb Type
Halogen
Bulbs Included
No
Standards
SAE/Dot Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1012-A001L
- Zoro #
- G702061559
- UPC #
- -
- Country of Origin
- Unknown
- Position
- Left
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Bulbs Included
- No
- Standards
- SAE/Dot Compliant
- Components Included
- Lens and Housing
- Lens Material
- Plastic