Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1100-B000R
Mfr # TY1100-B000R
Zoro # G702062020
product price:Â
$
30.79
/ea
Key Features
Lens Color
Clear
Position
Right
Components Included
Complete Assembly
Housing Material
Plastic
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1100-B000R
- Zoro #
- G702062020
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Position
- Right
- Components Included
- Complete Assembly
- Housing Material
- Plastic
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Mounting Type
- Bolt-on
- Bulbs Included
- No