Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1115-B101L
Mfr # TY1115-B101L
Zoro # G602061390
product price:Â
$
87.45
/ea
Key Features
Bulbs Included
No
Housing Material
Plastic
Standards
SAE/Dot Compliant
Lens Material
Plastic
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1115-B101L
- Zoro #
- G602061390
- UPC #
- -
- Country of Origin
- Unknown
- Bulbs Included
- No
- Housing Material
- Plastic
- Standards
- SAE/Dot Compliant
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Position
- Left
- Components Included
- Complete Assembly