Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1149-A011L
Mfr # TY1149-A011L
Zoro # G002061259
product price:Â
$
89.59
/ea
Key Features
Lens Color
Clear
Watts
55 watts
Special Features
High Beam
Housing Color
Chrome
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1149-A011L
- Zoro #
- G002061259
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Watts
- 55 watts
- Special Features
- High Beam
- Housing Color
- Chrome
- Bulb Type
- Halogen
- Position
- Left
- Housing Material
- Plastic
- Lens Material
- Plastic