Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1159-B001R
Mfr # TY1159-B001R
Zoro # G502061254
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear, Amber
Position
Right
Housing Material
Plastic
Bulbs Included
No
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1159-B001R
- Zoro #
- G502061254
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear, Amber
- Position
- Right
- Housing Material
- Plastic
- Bulbs Included
- No
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Components Included
- Complete Assembly
- Standards
- SAE/Dot Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.