Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1183-B101L
Mfr # TY1183-B101L
Zoro # G202061578
product price:Â
$
95.49
/ea
Key Features
Lens Color
Clear
Lens Material
Plastic
Bulbs Included
No
Components Included
Complete Assembly
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1183-B101L
- Zoro #
- G202061578
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Lens Material
- Plastic
- Bulbs Included
- No
- Components Included
- Complete Assembly
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Position
- Left
- Standards
- SAE/Dot Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.