Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1183-B101R
Mfr # TY1183-B101R
Zoro # G502061629
product price:Â
$
90.69
/ea
Key Features
Lens Color
Clear
Bulbs Included
No
Position
Right
Standards
SAE/Dot Compliant
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1183-B101R
- Zoro #
- G502061629
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Bulbs Included
- No
- Position
- Right
- Standards
- SAE/Dot Compliant
- Housing Material
- Plastic
- Lens Material
- Plastic
- Components Included
- Complete Assembly
- Bulb Type
- Halogen