Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1199-B001L
Mfr # TY1199-B001L
Zoro # G302061539
product price:Â
$
80.35
/ea
Key Features
Lens Color
Clear
Standards
SAE/Dot Compliant
Bulb Type
Halogen
Position
Left
Components Included
Complete Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1199-B001L
- Zoro #
- G302061539
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Standards
- SAE/Dot Compliant
- Bulb Type
- Halogen
- Position
- Left
- Components Included
- Complete Assembly
- Bulbs Included
- No
- Housing Material
- Plastic
- Lens Material
- Plastic