Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1206-A000L
Mfr # TY1206-A000L
Zoro # G302061942
product price:Â
$
99.35
/ea
Key Features
Lens Color
Red, Clear
Bulbs Included
No
Housing Material
Plastic
Lens Material
Plastic
Components Included
Complete Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1206-A000L
- Zoro #
- G302061942
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Red, Clear
- Bulbs Included
- No
- Housing Material
- Plastic
- Lens Material
- Plastic
- Components Included
- Complete Assembly
- Bulb Type
- LED
- Position
- Left