Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1233-B101R
Mfr # TY1233-B101R
Zoro # G302061874
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear, Amber
Bulb Type
LED
Position
Right
Standards
SAE/Dot Compliant
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1233-B101R
- Zoro #
- G302061874
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear, Amber
- Bulb Type
- LED
- Position
- Right
- Standards
- SAE/Dot Compliant
- Bulbs Included
- No
- Lens Material
- Plastic
- Components Included
- Complete Assembly
- Housing Material
- Plastic