Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1240-B101L
Mfr # TY1240-B101L
Zoro # G502062022
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Bulb Finish
Polished
Housing Color
Black
Lens Material
Plastic
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1240-B101L
- Zoro #
- G502062022
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Bulb Finish
- Polished
- Housing Color
- Black
- Lens Material
- Plastic
- Position
- Left
- Housing Material
- Plastic
- Assembly Required
- No
- Special Features
- Waterproof
- Bulb Type
- Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.