Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1287-B011L
Mfr # TY1287-B011L
Zoro # G602062229
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
Halogen
Standards
SAE/Dot Compliant
Bulbs Included
No
Components Included
Complete Assembly
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1287-B011L
- Zoro #
- G602062229
- UPC #
- -
- Country of Origin
- Unknown
- Bulb Type
- Halogen
- Standards
- SAE/Dot Compliant
- Bulbs Included
- No
- Components Included
- Complete Assembly
- Position
- Left
- Lens Material
- Plastic
- Housing Material
- Plastic