Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1287-B111L
Mfr # TY1287-B111L
Zoro # G302062567
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Bulb Type
Halogen
Housing Material
Plastic
Lens Material
Plastic
Special Features
Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1287-B111L
- Zoro #
- G302062567
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Bulb Type
- Halogen
- Housing Material
- Plastic
- Lens Material
- Plastic
- Special Features
- Waterproof
- Position
- Left
- Housing Color
- Black