Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1342-A101L
Mfr # TY1342-A101L
Zoro # G502063142
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear, Amber
Bulb Type
Halogen
Components Included
Complete Assembly
Housing Material
Plastic
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY1342-A101L
- Zoro #
- G502063142
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Clear, Amber
- Bulb Type
- Halogen
- Components Included
- Complete Assembly
- Housing Material
- Plastic
- Bulbs Included
- No
- Lens Material
- Plastic
- Position
- Left
- Standards
- SAE/Dot Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA