Shop EAGLE EYES
See all product information
Create Account
LAMP, TY1351-U100L
Mfr # TY1351-U100L
Zoro # G802062562
product price:Â
$
92.55
/ea
Key Features
Lens Color
Red, Clear
Housing Material
Plastic
Components Included
Lens And Housing
Bulb Type
LED
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY1351-U100L
- Zoro #
- G802062562
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Red, Clear
- Housing Material
- Plastic
- Components Included
- Lens And Housing
- Bulb Type
- LED
- Position
- Left
- Bulbs Included
- No
- Lens Material
- Plastic