Shop EAGLE EYES
See all product information
Create Account
LAMP, TY422-B000R
Mfr # TY422-B000R
Zoro # G202062889
product price:Â
$
24.75
/ea
Key Features
Lens Color
Amber
Bulb Type
Halogen
Lens Material
Plastic
Housing Material
Plastic
Components Included
Complete Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY422-B000R
- Zoro #
- G202062889
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Amber
- Bulb Type
- Halogen
- Lens Material
- Plastic
- Housing Material
- Plastic
- Components Included
- Complete Assembly
- Mounting Type
- Screw-In
- Position
- Right
- Bulbs Included
- No