Shop EAGLE EYES
See all product information
Create Account
LAMP, TY425-B000L
Mfr # TY425-B000L
Zoro # G002063130
product price:Â
$
25.99
/ea
Key Features
Lens Color
Amber
Mounting Type
Screw-In
Lens Material
Plastic
Position
Left
Components Included
Complete Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY425-B000L
- Zoro #
- G002063130
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Amber
- Mounting Type
- Screw-In
- Lens Material
- Plastic
- Position
- Left
- Components Included
- Complete Assembly
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Bulbs Included
- No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA