Shop EAGLE EYES
See all product information
Create Account
LAMP, TY426-B00SL
Mfr # TY426-B00SL
Zoro # G202063329
product price:Â
$
15.15
/ea
Key Features
Lens Color
Clear, Amber
Watts
50 watts
Special Features
High Beam
Position
Left
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY426-B00SL
- Zoro #
- G202063329
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear, Amber
- Watts
- 50 watts
- Special Features
- High Beam
- Position
- Left
- Lens Material
- Plastic
- Housing Color
- Chrome