Shop EAGLE EYES
See all product information
Create Account
LAMP, TY426-B00SR
Mfr # TY426-B00SR
Zoro # G502063302
product price:Â
$
15.15
/ea
Key Features
Lens Color
Clear, Amber
Watts
50 watts
Housing Color
Chrome
Lens Material
Plastic
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY426-B00SR
- Zoro #
- G502063302
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear, Amber
- Watts
- 50 watts
- Housing Color
- Chrome
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Position
- Right
- Special Features
- High Beam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.