Shop EAGLE EYES
See all product information
Create Account
LAMP, TY530-B001R
Mfr # TY530-B001R
Zoro # G802063286
product price:Â
$
31.25
/ea
Key Features
Lens Color
Clear
Lens Material
Plastic
Standards
SAE/Dot Compliant
Components Included
Complete Assembly
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY530-B001R
- Zoro #
- G802063286
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Clear
- Lens Material
- Plastic
- Standards
- SAE/Dot Compliant
- Components Included
- Complete Assembly
- Bulbs Included
- No
- Bulb Type
- Halogen
- Position
- Right
- Housing Material
- Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA