Shop EAGLE EYES
See all product information
Create Account
LAMP, TY548-B00CL
Mfr # TY548-B00CL
Zoro # G602061994
product price:Â
$
44.35
/ea
Key Features
Lens Color
Amber, Clear
Components Included
Complete Assembly
Bulb Type
Halogen
Lens Material
PMMA Plastic
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY548-B00CL
- Zoro #
- G602061994
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Amber, Clear
- Components Included
- Complete Assembly
- Bulb Type
- Halogen
- Lens Material
- PMMA Plastic
- Bulbs Included
- No
- Position
- Left
- Mounting Type
- Screw-In
- Housing Material
- ABS Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.