Shop EAGLE EYES
See all product information
Create Account
LAMP, TY618-B001L
Mfr # TY618-B001L
Zoro # G102063108
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Watts
50 watts
Position
Left
Lens Material
Plastic
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY618-B001L
- Zoro #
- G102063108
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Watts
- 50 watts
- Position
- Left
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Special Features
- OE-comparable
- Assembly Required
- No
- Housing Color
- Chrome