Shop EAGLE EYES
See all product information
Create Account
LAMP, TY688-B000L
Mfr # TY688-B000L
Zoro # G302063175
product price:Â
$
16.55
/ea
Key Features
Lens Color
Amber, Clear
Housing Material
ABS Plastic
Mounting Type
Screw-In
Components Included
Complete Assembly
Lens Material
PMMA Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY688-B000L
- Zoro #
- G302063175
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Amber, Clear
- Housing Material
- ABS Plastic
- Mounting Type
- Screw-In
- Components Included
- Complete Assembly
- Lens Material
- PMMA Plastic
- Position
- Left
- Bulb Type
- Halogen
- Bulbs Included
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.