Shop EAGLE EYES
See all product information
Create Account
LAMP, TY688-B000R
Mfr # TY688-B000R
Zoro # G502063289
product price:Â
$
14.95
/ea
Key Features
Lens Color
Amber, Clear
Housing Material
ABS Plastic
Position
Right
Lens Material
PMMA Plastic
Components Included
Complete Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY688-B000R
- Zoro #
- G502063289
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Amber, Clear
- Housing Material
- ABS Plastic
- Position
- Right
- Lens Material
- PMMA Plastic
- Components Included
- Complete Assembly
- Bulbs Included
- No
- Bulb Type
- Halogen
- Mounting Type
- Screw-In