Shop EAGLE EYES
See all product information
Create Account
LAMP, TY713-B001R
Mfr # TY713-B001R
Zoro # G602062090
product price:Â
$
58.65
/ea
Key Features
Lens Color
Clear
Components Included
Lens And Housing
Bulb Type
Halogen
Housing Material
Plastic
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY713-B001R
- Zoro #
- G602062090
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Components Included
- Lens And Housing
- Bulb Type
- Halogen
- Housing Material
- Plastic
- Bulbs Included
- No
- Standards
- SAE/Dot Compliant
- Lens Material
- Plastic
- Position
- Right
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.