Shop EAGLE EYES
See all product information
Create Account
LAMP, TY728-B000R
Mfr # TY728-B000R
Zoro # G302062574
product price:Â
$
6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
Lens Color
Amber
Bulbs Included
No
Position
Right
Mounting Type
Bolt-On
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY728-B000R
- Zoro #
- G302062574
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Amber
- Bulbs Included
- No
- Position
- Right
- Mounting Type
- Bolt-On
- Bulb Type
- Halogen
- Housing Material
- Plastic
- Lens Material
- Plastic
- Components Included
- Complete Assembly