Shop EAGLE EYES
See all product information
Create Account
LAMP, TY729-B001L
Mfr # TY729-B001L
Zoro # G802062470
product price:Â
$
64.69
/ea
Key Features
Lens Color
Clear, Amber
Components Included
Lens And Housing
Lens Material
Plastic
Standards
SAE/Dot Compliant
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY729-B001L
- Zoro #
- G802062470
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear, Amber
- Components Included
- Lens And Housing
- Lens Material
- Plastic
- Standards
- SAE/Dot Compliant
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Position
- Left
- Bulbs Included
- No