Shop EAGLE EYES
See all product information
Create Account
LAMP, TY771-U000L
Mfr # TY771-U000L
Zoro # G902062875
product price:Â
$
60.95
/ea
Key Features
Lens Color
Red / Clear
Bulb Finish
Polished
Voltage
12 Volts
Bulb Type
Halogen
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY771-U000L
- Zoro #
- G902062875
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Red / Clear
- Bulb Finish
- Polished
- Voltage
- 12 Volts
- Bulb Type
- Halogen
- Lens Material
- Plastic
- Position
- Left
- Special Features
- Waterproof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA